• Cart

Tyco TY6237 200 Degree F 3/4 in. Extended Coverage Pendant T51895

DESCRIPTION

  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules

Tyco TY6237 200 Degree F 3/4 in. Extended Coverage Pendant

T51895

Color Finish

 

SPECIFICATIONS

Collection
TY6237
Color Finish
White
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
1-11/16 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
200

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS