This product requires certification to purchase.

3-3/16 in. Brass and Copper Cover Plate in Grey White

You last purchased this on
 
Tyco

3-3/16 in. Brass and Copper Cover Plate in Grey White

  • Fast #
  • Part #T562045165
  • Item #7897218
  • Manufacturer Part #56-204-5-165
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

3-3/16 in. Brass and Copper Cover Plate in Grey White

  • Fast #
  • Part #T562045165
  • Item #7897218
  • Manufacturer Part #56-204-5-165
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Grey White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
TY3596 Series LFII
Color Finish Category:
Whites
Color Finish Name:
Grey White
Depth:
1-1/8 in
Diameter:
3-3/16 in
FM Approved:
No
Installation Type:
Concealed Mount
Material:
Brass, Copper
Product Type:
Cover Plate
UL Listed:
Yes