3-3/16 in. Painted Brass Cover Plate in Signal White

You last purchased this on
 
Tyco

3-3/16 in. Painted Brass Cover Plate in Signal White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

3-3/16 in. Painted Brass Cover Plate in Signal White

  • Fast #
  • Part #T568924135
  • Item #1959855
  • Manufacturer Part #56-892-4-135
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Signal White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • When exposed to heat, the cover plate falls away, exposing the sprinkler
  • Absence of the cover plate assembly may delay sprinkler operation in a fire situation
  • Designed to conceal the working parts of the sprinkler
  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
Model ELOC
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
Signal White
Depth:
3/16 in
Diameter:
3-3/16 in
Diameter - Inside 1:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Concealed Mount
Material:
Brass
Maximum Temperature:
139
Product Type:
Cover Plate
UL Listed:
Yes