• Cart

Tyco TY4232 3/4 in. Pendant Sprinkler in Chrome T508019

DESCRIPTION

  • Decorative glass bulb sprinklers designed for use in light hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules

Tyco TY4232 3/4 in. Pendant Sprinkler in Chrome

T508019

Maximum Temperature:

SPECIFICATIONS

Collection
TY4232
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
135

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS