• Cart

Tyco TY4234 3/4 in. Residential Pendant in White T510694

DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories and hotels

Tyco TY4234 3/4 in. Residential Pendant in White

T510694

Maximum Temperature:

SPECIFICATIONS

Collection
TY4234
Color Finish
White
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
175

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS