• Cart

DESCRIPTION

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Tyco TY4251 3/4 in. Standard Response Bronze Pendent in Brass

T575911

Maximum Temperature:

SPECIFICATIONS

Collection
TY4251
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-5/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS