• Cart

DESCRIPTION

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Tyco TY4151 3/4 in. Standard Response Upright in Brass

T575901

Maximum Temperature:

SPECIFICATIONS

Collection
TY4151
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-7/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS