3 x 12-1/4 in. Groove Gear Operator Butterfly Valve with Tamper Switch

Part #T59300F030N  |  Item #3303127  |  Manufacturer Part #59300F030N

Valve Size:

3 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indicating valves designed for use in fire protection systems where a visual indication is required as to whether the valve is open or closed
  • Used as a system, sectional and pump water control valve

Documents

Specifications

ASTM Specifications: ASTM A-395

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Height: 12-1/4 in

Material: Ductile Iron

Maximum Pressure: 300 psi

UL Listed: Yes

Valve Size: 3 in

Valve Type: Butterfly Valve

Width: 3-17/20 in