2-7/8 x 1-15/16 x 3/4 in. NPT Painted Carbon Steel Escutcheon in Chrome Plated

You last purchased this on
 
Tyco

Style 30 2-7/8 x 1-15/16 x 3/4 in. NPT Painted Carbon Steel Escutcheon in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Style 30 2-7/8 x 1-15/16 x 3/4 in. NPT Painted Carbon Steel Escutcheon in Chrome Plated

  • Fast #
  • Part #T567059011
  • Item #1958409
  • Manufacturer Part #56-705-9-011
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Intended for use in areas with finished ceilings or walls
  • Primarily designed for use with standard spray, quick response sprinklers and the Designer residential sidewall sprinklers
  • Recessed escutcheon provides 1/4" of recessed adjustment or up to 1/2" of total adjustment from the flush pendant position
  • Maximum 12,7 to 19,1mm (1?2" to 3?4") adjustment
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Ceiling, Fire Protection, Wall
Coating:
Painted
Collection:
Style 30
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-7/8 in
Diameter - Inside 1:
1-15/16 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
13/16 in
Installation Type:
Recessed Mount
Material:
Carbon Steel
Number of Pieces:
2 Piece
Product Type:
Escutcheon
UL Listed:
Yes