2-7/8 x 1-15/16 x 3/4 in. NPT Painted Carbon Steel Escutcheon in Signal White
Style 40 2-7/8 x 1-15/16 x 3/4 in. NPT Painted Carbon Steel Escutcheon in Signal White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces the accuracy to which the fixed pipe drops to the sprinklers must be cut
- Intended for use in areas with finished ceilings or walls
- Escutcheon provides 1/2" of recessed adjustment or up to 3/4" of total adjustment from the flush pendent position
- Maximum 12,7 to 19,1mm (1?2" to 3?4") adjustment
- Primarily designed for use with standard spray, quick response sprinklers and the designer residential sidewall sprinklers
Specifications
- Adjustable:
- Yes
- Application:
- Ceiling, Fire Protection, Wall
- Coating:
- Painted
- Collection:
- Style 40
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- Diameter:
- 2-7/8 in
- Diameter - Inside 1:
- 1-15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/8 in
- Installation Type:
- Recessed Mount
- Material:
- Carbon Steel
- Number of Pieces:
- 2 Piece
- Product Type:
- Escutcheon
- UL Listed:
- Yes