3/4 in. Sprinkler Wrench

This product has been replaced by

W-TYPE 35 ESFR WRENCH
Tyco Sprinkler Wrench 1-Tool
Manufacturer Part #56-463-1-001
You last purchased this on
 
Tyco

W-Type 35 3/4 in. Sprinkler Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

W-TYPE 35 ESFR WRENCH
Tyco Sprinkler Wrench 1-Tool
Manufacturer Part #56-463-1-001
Tyco

W-Type 35 3/4 in. Sprinkler Wrench

  • Fast #
  • Part #T564631001D
  • Item #7216295
  • Manufacturer Part #56-463-1-001D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
ESFR-17
Collection:
W-Type 35
Color Finish Name:
Natural Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
K-Factor:
16.8
Maximum Temperature:
212
Number of Tools Included:
1
Pressure - Maximum:
175 psi
UL Listed:
Yes
WrenchType:
Sprinkler