4 in. 250 psi Ductile Iron Groove Pilot Operator PRV

Part #T525708923  |  Item #3602997  |  Manufacturer Part #525708923

Valve Size:

4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory assembled and fully trimmed for pressure control
  • Used on water filled pipe where it is necessary to reduce a higher inlet pressure under static and/or residual flowing conditions

Documents

Specifications

ASTM Specifications: ASTM A-536-77

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Height: 14-1/5 in

Material: Ductile Iron

Maximum Pressure: 250 psi

UL Listed: Yes

Valve Size: 4 in

Valve Type: Pressure Regulating Valve

Width: 13-31/50 in