4 - 6 in. Ductile Iron Sprinkler Check Valve Trim
Model AV-1-300 4 - 6 in. Ductile Iron Sprinkler Check Valve Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes pressure gauges to monitor system pressure conditions, a by-pass check valve, a main drain valve, and an alarm test valve
- AV-1 alarm valves may be installed vertically or horizontally.
- Trim must be installed if a water motor alarm is not to be used
- Optional retard chamber used in installations subject to variable pressure (generally associated with public water supplies) to help prevent false alarms.
- Available preassembled with modular trim to provide a quick and convenient method for trimming valve risers (contact the company for details).
- Automatically actuates electrically and/or hydraulically operated alarms when there is a steady flow equivalent to the discharge rate for one or more sprinklers.
Documents
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- Model AV-1-300
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Vertical
- Material:
- Ductile Iron, Bronze, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- 20
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 4 in - 6 in
- Valve Type:
- Sprinkler Check Valve
- Weight:
- 2.08 lb