4 x 3 in. Grooved Schedule 40 Domestic Painted Cast Iron Concentric Reducer
Grinnell® G-Fire 4 x 3 in. Grooved Schedule 40 Domestic Painted Cast Iron Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Grinnell® G-Fire
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 3 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes
- Weight:
- 2.8 lb