Painted and Red Enamel Sprinkler Head Guard with Shield in Red
WSG-2 Painted and Red Enamel Sprinkler Head Guard with Shield in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In addition to providing protection from mechanical or physical damage, it shields the upright sprinkler from water spray of higher elevation sprinklers
Documents
Specifications
- Application:
- Fire Sprinkler
- Coating:
- Painted
- Collection:
- WSG-2
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 5 in
- FM Approved:
- Yes
- Height:
- 3-1/8 in
- Material:
- Carbon Steel
- Product Type:
- Sprinkler Head Guard
- UL Listed:
- Yes