6 in. Ductile Iron Wafer Hand Wheel Butterfly Valve

You last purchased this on
 
Tyco

Model BFV-300 6 in. Ductile Iron Wafer Hand Wheel Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Model BFV-300 6 in. Ductile Iron Wafer Hand Wheel Butterfly Valve

  • Fast #
  • Part #T59300W060WS
  • Item #7107268
  • Manufacturer Part #59300W060WS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Upstream and downstream tapping bosses
  • Gearbox is 40% lighter than the average alternative
  • Easy installation to replace an existing butterfly valve
  • UL and C-UL Listed, FM and VdS Approved, CE Certified, Russian Fire Certificate, CNPP R1 Listed – APSAD, Listed by California State Fire Marshall
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 70-2-206, ANSI B16.5
ASME:
ASME B16.104
ASTM:
ASTM A-167, ASTM A-228, ASTM A-307, ASTM A-536, ASTM A-619
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
Collection:
Model BFV-300
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
FM Approved:
Yes
Handle Material:
Ductile Iron
Height:
8-11/25 in
IAPMO Listed -:
No
Length:
2-2/5 in
Material:
Ductile Iron
Maximum Temperature:
212
NSF Certified:
No
Pressure - High:
300
Recommended Valve Application:
Water
UL Listed:
UL 1091
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Size:
6 in
Valve Type:
Butterfly Valve
Weight:
24.50 lb
Width:
8-11/100 in