3/8 x 6 in. Low Carbon Steel Rod
3/8 x 6 in. Low Carbon Steel Rod
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307, ASTM A-F1941
- Application:
- Residential
- Coating:
- Zinc Plated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 6 in
- Material:
- Low Carbon Steel
- Rod Size (in):
- 3/8 in