6 in. Grooved Riser Manifold
Model RM-1 6 in. Grooved Riser Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Residential model includes drain valve, flow switch, and pressure gauge
- Commercial version includes test and drain valve, flow switch, and pressure gauge
- May be installed in either a horizontal (flow switch on top) or vertical (flow going up) orientation for both single sprinkler rises and floor control in high-rises
- Designed to accommodate an optional pressure relief valve and trim components
Documents
Specifications
- AMP:
- 10
- Application:
- Commercial, Residential, Sprinkler Systems
- Coating:
- Painted
- Collection:
- Model RM-1
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 20-1/4 in
- Length:
- 21 in
- Pressure - High:
- 300
- Product Type:
- Riser Manifold
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Volts:
- 125/250V
- Width:
- 6-3/4 in