3/8 x 7 in. Low Carbon Steel Rod

You last purchased this on
 
Tyco

3/8 x 7 in. Low Carbon Steel Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

3/8 x 7 in. Low Carbon Steel Rod

  • Fast #
  • Part #T41085
  • Item #1964658
  • Manufacturer Part #41085
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-307, ASTM A-F1941
Application:
Residential
Coating:
Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
7 in
Material:
Low Carbon Steel
Rod Size (in):
3/8 in