BlazeMaster® 1-1/2 in. x 15 ft. Schedule SDR 13.5 CPVC Pipe

Part #T80303  |  Item #2240915  |  Manufacturer Part #80303

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Tyco CPVC pipe and fittings produced by Tyco fire and building products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blaze-Master CPVC compound that is specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Tyco CPVC Pipe and Fittings are easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • City of Los Angeles approved

Specifications

ANSI Specifications: Yes

ASTM Specifications: ASTM F-442

Application: Fire Protection

Coating: Painted

Collection: BlazeMaster®

Color Finish: Orange

Color Finish Category: Oranges

FM Approved: Yes

Length: 15 ft

Material: Plastic

Material Type: CPVC

Maximum Pressure: 175 psi

Maximum Temperature: 65

NSF Certified: Yes

NSF Specifications: NSF PW

Origin: Domestic

Pipe Tubing Size: 1-1/2 in

Pressure Class: 175#

Schedule Class: SDR 13.5

UL Listed: Yes