1-1/4 in. Grooved x Slip Schedule 80 Extra Heavy 175 psi CPVC Sprinkler Coupling Adapter in Orange
BlazeMaster® 1-1/4 in. Grooved x Slip Schedule 80 Extra Heavy 175 psi CPVC Sprinkler Coupling Adapter in Orange
Package Quantity Info:
EA: 1 IP: 3 CA: 28-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
- CPVC pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
Specifications
- ASTM:
- ASTM F-1970, ASTM F-439, ASTM F-442
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- BlazeMaster®
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- OD Tube
- End Connections:
- Grooved x OD Tube
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 150
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- 80
- UL Listed:
- Yes