BlazeMaster® 2-1/2 in. Slip Plastic Coupling

Part #T80080  |  Item #1964018  |  Manufacturer Part #80080

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 4
  • Bag: 24

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 2-1/2 in

    Part #T80080 | Mfr. Part #80080

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #T80081 | Mfr. Part #80081

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade

Specifications

ASTM Specifications: ASTM F-1970, ASTM F-442

Application: Fire Protection

Clean Bagged: No

Collection: BlazeMaster®

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Coupling

High Pressure: 175

Length: 3-17/20 in

Material: Plastic

Material Type: CPVC

Product Type: CPVC

Temperature Range: Up to 150 Deg F

UL Listed: Yes