BlazeMaster® 2-1/2 x 2-1/2 x 2 in. CPVC Reducer Tee

Part #T80276  |  Item #1963543  |  Manufacturer Part #80276

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade

Documents

Specifications

ASTM Specifications: ASTM F-1970

Collection: BlazeMaster®

End Connection 1: Slip

End Connection 2: Slip

End Connection 3: Slip

End Connections: Slip

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 2 in

Material: Plastic

Material Type: CPVC

Maximum Pressure: 175 psi

UL Listed: Yes