2 in. x 15 ft. Schedule SDR 13.5 CPVC Pipe
BlazeMaster® 2 in. x 15 ft. Schedule SDR 13.5 CPVC Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Produced from Blaze-Master CPVC compound that is specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Tyco CPVC Pipe and Fittings are easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
- Tyco CPVC pipe and fittings produced by Tyco fire and building products are designed exclusively for use in wet pipe automatic fire sprinkler systems
- City of Los Angeles approved
Specifications
- ANSI:
- Yes
- ASTM:
- ASTM F-442
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- BlazeMaster®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- Yes
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 65
- NSF:
- NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 175#
- Schedule Class:
- SDR 13.5
- UL Listed:
- Yes