2 in. Slip Schedule 80 CPVC Sprinkler Tee in Orange
BlazeMaster® 2 in. Slip Schedule 80 CPVC Sprinkler Tee in Orange
Package Quantity Info:
EA: 1 IP: 3 CA: 18 PT: 864-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
- Designed exclusively for use in wet pipe automatic fire sprinkler systems
Specifications
- ASTM:
- ASTM F-439
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- BlazeMaster®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight Tee
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- 80
- UL Listed:
- Yes
- Weight:
- 0.9 lb