2 in. Slip Schedule 40 Standard CPVC Cross in Orange
BlazeMaster® 2 in. Slip Schedule 40 Standard CPVC Cross in Orange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
- Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
Specifications
- ASTM:
- ASTM F-1970, ASTM F-438
- Application:
- Fire Protection, Schedule 40 Pipe
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- BlazeMaster®
- Color Finish Name:
- Orange
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connection 4:
- Slip
- End Connections:
- Slip x Slip x Slip x Slip
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Pressure Class:
- 175#
- Schedule Class:
- 40
- UL Listed:
- Yes
- Weight:
- 1 lb