3 x 2-1/2 in. Slip Schedule 80 Painted CPVC Sprinkler Reducer Bushing in Orange

You last purchased this on
 
Tyco

BlazeMaster® 3 x 2-1/2 in. Slip Schedule 80 Painted CPVC Sprinkler Reducer Bushing in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

BlazeMaster® 3 x 2-1/2 in. Slip Schedule 80 Painted CPVC Sprinkler Reducer Bushing in Orange

  • Fast #
  • Part #T80212
  • Item #1962448
  • Manufacturer Part #80212
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time , provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Requires Certification

Specifications

ASTM:
ASTM F-1970, ASTM F-439
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
BlazeMaster®
Color Finish Name:
Orange
End Connection 1:
Slip
End Connection 2:
OD Tube
End Connections:
Slip x OD Tube
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Sprinkler Bushing
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 16
NSF Certified:
Yes
Pressure - High:
175
Schedule Class:
80
UL Listed:
Yes
Weight:
0.47 lb