BlazeMaster® 3/4 x 3/4 in. CPVC Brass Slip by Female Adapter

Part #T80142  |  Item #1965272  |  Manufacturer Part #80142

Fitting Sizes:

3/4 in x 3/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CPVC pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade

Documents

Specifications

ASTM Specifications: ASTM F-1970

Application: Fire Protection

Coating: Painted

Collection: BlazeMaster®

End Connection 1: Slip

End Connection 2: Female

End Connections: Slip x Female

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Material: Plastic

Material Type: CPVC

Maximum Pressure: 175 psi

Product Type: CPVC

UL Listed: Yes