3/4 x 3/4 x 1 in. Slip Schedule 40 CPVC Tee in Orange

You last purchased this on
 
Tyco

BlazeMaster® 3/4 x 3/4 x 1 in. Slip Schedule 40 CPVC Tee in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

BlazeMaster® 3/4 x 3/4 x 1 in. Slip Schedule 40 CPVC Tee in Orange

  • Fast #
  • Part #T80132
  • Item #1965075
  • Manufacturer Part #80132
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Requires Certification

Specifications

ASTM:
ASTM F-438
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
BlazeMaster®
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 3/4 in x 1 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Schedule Class:
40
UL Listed:
Yes
Weight:
0.14 lb