TYCO
BlazeMaster® 2-1/2 x 2-1/2 in. CPVC Slip Sprinkler Coupling
Part #T8008 | Manufacturer Part #80080
Fitting Sizes:
Please select
Product Details
- Designed exclusively for use in wet pipe automatic fire sprinkler systems
- Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
Documents
Specifications
ASTM Specifications: [ASTM F-1970, ASTM F-438, ASTM F-439]
Application: Fire Protection
Collection: BlazeMaster®
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
FM Approved: Yes
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
High Pressure: 175
Length: 98 mm
Material: Plastic
Material Type: CPVC
Product Type: CPVC
Temperature Range: Up to 150 Deg F
UL Listed: Yes