Concealed Pendant Sprinkler Cover Plate in Grey White

This product has been replaced by

Tyco Grey White 3-3/16 in. Brass and Copper Cover Plate
Tyco 3-3/16 in. Brass and Copper Cover Plate in Grey White
Manufacturer Part #56-204-5-135
You last purchased this on
 
Tyco

Concealed Pendant Sprinkler Cover Plate in Grey White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Tyco Grey White 3-3/16 in. Brass and Copper Cover Plate
Tyco 3-3/16 in. Brass and Copper Cover Plate in Grey White
Manufacturer Part #56-204-5-135
Tyco

Concealed Pendant Sprinkler Cover Plate in Grey White

  • Fast #
  • Part #T562025135
  • Item #4532827
  • Manufacturer Part #562025135
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Grey White
Material:
Brass