Cover Plate in Signal White

You last purchased this on
 
Tyco

Cover Plate in Signal White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Cover Plate in Signal White

  • Fast #
  • Part #T562044135
  • Item #7491455
  • Manufacturer Part #56-204-4-135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Signal White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
LFII, Series RFII
Color Finish Category:
Whites
Color Finish Name:
Signal White
Diameter:
3-1/4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Product Type:
Concealed Cover Plate
Temperature Rating:
139
UL Listed:
Yes