6 in. Ductile Iron Grooved Sprinkler Check Valve

You last purchased this on
 
Tyco

Model CV-1FR 6 in. Ductile Iron Grooved Sprinkler Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Model CV-1FR 6 in. Ductile Iron Grooved Sprinkler Check Valve

  • Fast #
  • Part #T595901060
  • Item #2197469
  • Manufacturer Part #59-590-1-060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Intended for use in a wet-type automatic sprinkler system riser
  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction
  • Install horizontally (with cover in the upward position) or vertically with the flow in the upward direction
  • Furnished with grooved ends compatible with grooved pipe and couplings
  • Designed with a removable cover for ease of field maintenance
  • Standard seal is grade “E” EPDM
  • Can be installed with ANSI Class 150 or 300 flanges utilizing flange adapters
  • UL and C-UL listed, FM approved
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 300
Application:
Sprinkler Systems
Clean Bagged:
No
Coating:
Painted
Collection:
Model CV-1FR
Color Finish Name:
Red
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
11-1/2 in
Material:
Ductile Iron, Aluminum, Rubber, Stainless Steel
Material Type:
Nitrile
NSF Certified:
No
Pressure - High:
300
Recommended Valve Application:
Sprinkler Systems
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
Stainless Steel
Valve Size:
6 in
Valve Type:
Sprinkler Check Valve
Weight:
47 lb
Width:
8 in