4 in. Grooved Ductile Iron Automatic Control Valve
Model DPV-1 4 in. Grooved Ductile Iron Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron construction ensures a lightweight valve to minimize shipping cost
- 16 bar pressure rating
- UL and C-UL listed, FM approved, NYC approved (4" and 6") under MEA 172-02-E
- Rated for use at a maximum service pressure of 250 psi (17,2 bar)
- A variety of inlet and outlet connections available
- Dry pipe valve sizes: 2-1/2 inch (DN65), 3 inch (DN80), 4 inch (DN100), and 6 inch (DN150)
- Used to supply sprinkler installations in which sprinklers are subjected to freezing conditions (40°F/4°C or less)
- Available as flange x flange, flange x groove, or groove x groove (flanged connections are available and drilled per ANSI, ISO, AS, and JIS specifications)
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fire Protection, Fire Sprinkler
- Collection:
- Model DPV-1
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 21-7/8 in
- Material:
- Ductile Iron
- Pressure Class:
- 250#
- Recommended Valve Application:
- Air, Water
- UL Listed:
- Yes
- Valve Size:
- 4 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 121 lb