TYCO
DV-5A 2 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Electric Actuation Trim
Part #T551010320 | Item #7845731 | Manufacturer Part #551010320
Valve Size:
Product Details
- The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in deluge fire protection systems
- When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
- Allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
- Simply re-pressurizing the diaphragm chamber resets the valve
- Features internal and external coating of the valve to provide corrosion resistance
- The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
Specifications
ASTM Specifications: [ASTM A-536-77 Grade 65-45-12, ASTM D-2000]
Actuator Type: Electric
Application: Fire Protection
Coating: Epoxy
Collection: DV-5A
Depth: 12-3/5 in
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Height: 23-1/2 in
Product Type: Valve
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Size: 2 in
Valve Type: Sprinkler Valve
Width: 23-1/10 in