6 in. Actuator

You last purchased this on
 
Tyco

DV-5A 6 in. Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

DV-5A 6 in. Actuator

  • Fast #
  • Part #T551011320
  • Item #7855767
  • Manufacturer Part #551011320
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • The diaphragm style design of the DV-5A valve allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in single interlock precaution fire protection systems
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
  • Features internal and external coating of the valve to provide corrosion resistance
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536-77 Grade 65-45-12, ASTM D-2000
Actuator Type:
Electric/Pneumatic
Application:
Fire Protection
Coating:
Galvanized
Collection:
DV-5A
Depth:
19-3/10 in
FM Approved:
Yes
Height:
25-7/10 in
ISO:
ISO 7005-2
Installation Type:
Vertical
Pressure - High:
250
Pressure - Low:
20
Pressure - Maximum:
300 psi
Product Type:
Actuator
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
6 in
Width:
31-2/5 in