3 in. Single Interlock Grooved Dry Pilot Actuator
DV-5A 3 in. Single Interlock Grooved Dry Pilot Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
- The diaphragm style design of the DV-5A valve allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
- The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in single interlock precaution fire protection systems
- The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
- Features internal and external coating of the valve to provide corrosion resistance
- Simply re-pressurizing the diaphragm chamber resets the valve
Specifications
- ASTM:
- ASTM A-536-77 Grade 65-45-12, ASTM D-2000
- Actuator Type:
- Dry Pilot
- Coating:
- Epoxy
- Collection:
- DV-5A
- Depth:
- 14-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Product Type:
- Valve
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 3 in
- Valve Type:
- Sprinkler Valve
- Width:
- 24-3/5 in