DV-5A 6 in. Actuator

Part #T551011340  |  Item #7855766  |  Manufacturer Part #551011340

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in single interlock precaution fire protection systems
  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • The diaphragm style design of the DV-5A valve allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Features internal and external coating of the valve to provide corrosion resistance
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-536-77 Grade 65-45-12, ASTM D-2000

Actuator Type: Electric/Pneumatic

Application: Fire Protection

Coating: Galvanized

Collection: DV-5A

Depth: 19-3/10 in

FM Approved: Yes

Height: 25-7/10 in

High Pressure: 250

ISO Specifications: ISO 7005-2

Installation Type: Vertical

Low Pressure: 20

Maximum Pressure: 300 psi

Product Type: Actuator

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Size: 6 in

Width: 31-2/5 in