Trim Kit
DV-5A Trim Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
- Allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
- The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in deluge fire protection systems
- The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
- Features internal and external coating of the valve to provide corrosion resistance
- Simply re-pressurizing the diaphragm chamber resets the valve
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536-77 Grade 65-45-12, ASTM D-2000
- Actuator Type:
- Dry Pilot
- Application:
- Fire Protection
- Brand Model Compatibility:
- DV-5A
- Coating:
- Galvanized
- Collection:
- DV-5A
- Depth:
- 19-7/10 in
- FM Approved:
- Yes
- Height:
- 25-7/10 in
- ISO:
- ISO 7005-2
- Product Type:
- Trim Kit
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 6 in
- Width:
- 31-2/5 in