6 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Dry Pilot Actuation Trim

You last purchased this on
 
Tyco

DV-5A 6 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Dry Pilot Actuation Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

DV-5A 6 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Dry Pilot Actuation Trim

  • Fast #
  • Part #T551010260
  • Item #7845741
  • Manufacturer Part #551010260
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • Allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in deluge fire protection systems
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
  • Features internal and external coating of the valve to provide corrosion resistance
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125, ANSI B16.42 Class 150, ANSI B16.5 Class 150
ASME:
ASME B16.3
ASTM:
ASTM A-135, ASTM A-53, ASTM A-536-77 Grade 65-45-12, ASTM B-16, ASTM B-88, ASTM D-2000
Actuator Type:
Dry Pilot
Coating:
Epoxy, Galvanized, Zinc Plated
Collection:
DV-5A
Depth:
19-3/10 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Height:
22-3/8 in
ISO:
ISO 7005-2
Material:
Aluminum, Ductile Iron, Plastic, Rubber, Steel
Material Type:
Polyester
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
250 psi
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Size:
6 in
Valve Type:
Automatic Control Valve
Width:
31-2/5 in