DV-5A 1-1/2 in - 2 in. Electric Pilot Actuator Trim

Part #T5400003  |  Manufacturer Part #540000320

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in deluge fire protection systems
  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • Allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Features internal and external coating of the valve to provide corrosion resistance
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations

Specifications

ASTM Specifications: [ASTM A-536-77 Grade 65-45-12, ASTM D-2000]

Actuator Type: Electric

Application: Fire Protection

Brand Model Compatibility: DV-5A Automatic Water Control Deluge Valve

Coating: Galvanized

Collection: DV-5A

FM Approved: Yes

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Size: 1-1/2 in - 2 in

Valve Type: Sprinkler Valve