Tyco Fire Suppression & Build 1/2 in. 10 Adjustable Style Recessed 2-Piece Escutcheon White T567014010

DESCRIPTION

  • Escutcheon provides 1/2" of recessed adjustment or up to 3/4" of total adjustment from the flush pendent position
  • Intended for use in areas with finished ceilings or walls

Tyco Fire Suppression & Build 1/2 in. 10 Adjustable Style Recessed 2-Piece Escutcheon White

T567014010

Diameter:

SPECIFICATIONS

Color Finish
White
Diameter
2-7/8 in
Material
Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS