Tyco Fire Suppression & Build TY1334 1/2 in. 4.2 lpm Residential Horizontal Sidewall in White T512114

DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels

Tyco Fire Suppression & Build TY1334 1/2 in. 4.2 lpm Residential Horizontal Sidewall in White

T512114

Maximum Temperature:

SPECIFICATIONS

Collection
TY1334
Color Finish
White
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
175

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS