Tyco Fire Suppression & Build 1/2 in. 5.6 lpm Quick Response Horizontal Sidewall in Brass T503051155

DESCRIPTION

  • Fast response glass bulb type sprinkler
  • First to be specifically listed to provide complete wetting and coverage for heat strengthened or tempered glass windows using closed sprinklers

Tyco Fire Suppression & Build 1/2 in. 5.6 lpm Quick Response Horizontal Sidewall in Brass

T503051155

Maximum Temperature:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
2-1/8 in
Material
Brass
Maximum Pressure
70 psi
Maximum Temperature
155
Size
1/2 in x 1/2 in
Width
1-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS