Tyco Fire Suppression & Build TY3488 1/2 in. 5.6 lpm Quick Response Vertical Side Wall in Chrome T503049

DESCRIPTION

  • Fast response glass bulb type sprinkler
  • First to be specifically listed to provide complete wetting and coverage for heat strengthened or tempered glass windows using closed sprinklers

Tyco Fire Suppression & Build TY3488 1/2 in. 5.6 lpm Quick Response Vertical Side Wall in Chrome

T503049

Maximum Temperature:

SPECIFICATIONS

Collection
TY3488
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
200
Size
1/2 in
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS