Tyco TY3189 1/2 in. 5.6K Quick Response Up Brass T513011

DESCRIPTION

  • Provides protection of specific light hazard combustible and non-combustible concealed spaces requiring sprinkler protection

Tyco TY3189 1/2 in. 5.6K Quick Response Up Brass

T513011

Maximum Temperature:

SPECIFICATIONS

Collection
TY3189
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
175
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS