DESCRIPTION

  • For combustible and non-combustible sloped attic spaces

Tyco Fire Suppression & Build 1/2 in. Attic Sprinkler Head Brass

T516201

Maximum Temperature:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
200
Size
1/2 in
UL Listed
Yes
Width
2-1/8 in

Starting at
Call for Pricing
  • QUANTITY