Tyco Fire Suppression & Build TY3302 Quick Response Horizontal Sidewall Sprinkler in Polished Chrome T510539

DESCRIPTION

  • Decorative glass bulb sprinklers designed for use in hydraulically calculated sprinkler systems in light hazard commercial occupancies such as churches, restaurant seating areas, hotels, educational facilities, and offices

Tyco Fire Suppression & Build TY3302 Quick Response Horizontal Sidewall Sprinkler in Polished Chrome

T510539

Maximum Temperature:

SPECIFICATIONS

Collection
TY3302
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/16 in
Material
Bronze
Maximum Temperature
155
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS