DESCRIPTION

Tyco Fire Suppression & Build 1/2 in. Quick Response Instit Horizontal Sidewall in White

T503164165

Maximum Temperature:

SPECIFICATIONS

Color Finish
White
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Maximum Temperature
165
Size
1/2 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY