Tyco TY3431 1/2 in. Quick Response Vertical Side Wall in Chrome T573759155

DESCRIPTION

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Tyco TY3431 1/2 in. Quick Response Vertical Side Wall in Chrome

T573759155

Maximum Temperature:

SPECIFICATIONS

Collection
TY3431
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/16 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS